Hose Transpar Cu-AS, roll=25m, I.D. 90mm

  • ERIKS:11192081
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€58.20

-

30+

€43.65

25.00%

60+

€37.83

35.00%

90+

€34.92

40.00%

120+

€32.01

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR-AS
Internal diameter
90 mm
Wall thickness
5.5 mm
Outer Diameter
101 mm
Maximum operating pressure
2 bar
Minimum burst pressure
6 bar
Vacuum-resistance at 20 °C
76 %
Minimum bending radius
405 mm
Roll length
25 m
Weight
1.76 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Static wire
Yes