Hose Transpar Cu-AS, roll=25m, I.D. 80mm

  • ERIKS:11192080
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€49.20

-

50+

€36.90

25.00%

100+

€31.98

35.00%

150+

€29.52

40.00%

200+

€27.06

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR-AS
Internal diameter
80 mm
Wall thickness
5 mm
Outer Diameter
90 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Vacuum-resistance at 20 °C
76 %
Minimum bending radius
370 mm
Roll length
25 m
Weight
1.49 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Static wire
Yes