Hose Transpar Cu-AS, roll=25m, I.D. 70mm

  • ERIKS:11192078
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€44.10

-

50+

€33.08

25.00%

100+

€28.67

35.00%

150+

€26.46

40.00%

200+

€24.26

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR-AS
Internal diameter
70 mm
Wall thickness
4.5 mm
Outer Diameter
79 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Vacuum-resistance at 20 °C
76 %
Minimum bending radius
300 mm
Roll length
25 m
Weight
1.2 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Static wire
Yes