Hose Transpar Cu-AS, roll=25m, I.D. 63mm

  • ERIKS:11192077
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€37.20

-

50+

€27.90

25.00%

100+

€24.18

35.00%

150+

€22.32

40.00%

200+

€20.46

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR-AS
Internal diameter
63 mm
Wall thickness
4.5 mm
Outer Diameter
72 mm
Maximum operating pressure
4 bar
Minimum burst pressure
12 bar
Vacuum-resistance at 20 °C
76 %
Minimum bending radius
280 mm
Roll length
25 m
Weight
0.96 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Static wire
Yes