Hose Transpar Cu-AS, roll=25m, I.D. 45mm

  • ERIKS:11192073
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€27.80

-

50+

€20.85

25.00%

100+

€18.07

35.00%

150+

€16.68

40.00%

200+

€15.29

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR-AS
Internal diameter
45 mm
Wall thickness
4 mm
Outer Diameter
53 mm
Maximum operating pressure
4 bar
Minimum burst pressure
12 bar
Vacuum-resistance at 20 °C
76 %
Minimum bending radius
210 mm
Roll length
25 m
Weight
0.64 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Static wire
Yes