Hose Transpar Cu-AS, roll=25m, I.D. 32mm

  • ERIKS:11191999
Image 1
Save to list

€18.10/ meterexcl. VAT

€21.90incl. VAT

Sold per: 25Min. order: 25

121 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.10

-

50+

€13.58

25.00%

100+

€11.77

35.00%

150+

€10.86

40.00%

200+

€9.96

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR-AS
Internal diameter
32 mm
Wall thickness
3 mm
Outer Diameter
38 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
76 %
Minimum bending radius
130 mm
Roll length
25 m
Weight
0.41 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Static wire
Yes