Hose Transpar Cu-AS, roll=25m, I.D. 30mm

  • ERIKS:11191998
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€17.30

-

50+

€12.98

25.00%

100+

€11.25

35.00%

150+

€10.38

40.00%

200+

€9.52

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR-AS
Internal diameter
30 mm
Wall thickness
3 mm
Outer Diameter
36 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
76 %
Minimum bending radius
125 mm
Roll length
25 m
Weight
0.39 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Static wire
Yes