
€45.87/ meterexcl. VAT
€55.50incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.40 | - |
30+ | €62.55 | 25.00% |
60+ | €54.21 | 35.00% |
90+ | €50.04 | 40.00% |
120+ | €45.87 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TRANSPAR-AS |
Internal diameter | 120 mm |
Wall thickness | 6.5 mm |
Outer Diameter | 133 mm |
Maximum operating pressure | 2 bar |
Minimum burst pressure | 6 bar |
Vacuum-resistance at 20 °C | 70 % |
Minimum bending radius | 550 mm |
Roll length | 25 m |
Weight | 2.88 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 65 °C |
Static wire | Yes |