
€36.63/ meterexcl. VAT
€44.32incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.60 | - |
30+ | €49.95 | 25.00% |
60+ | €43.29 | 35.00% |
90+ | €39.96 | 40.00% |
120+ | €36.63 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TRANSPAR-AS |
Internal diameter | 102 mm |
Wall thickness | 5 mm |
Outer Diameter | 112 mm |
Maximum operating pressure | 2 bar |
Minimum burst pressure | 6 bar |
Vacuum-resistance at 20 °C | 76 % |
Minimum bending radius | 450 mm |
Roll length | 25 m |
Weight | 2 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 65 °C |
Static wire | Yes |