
€32.00/ pieceexcl. VAT
€38.72incl. VAT
70 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.00 | - |
5+ | €25.60 | 20.00% |
10+ | €22.40 | 30.00% |
20+ | €19.20 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | X-34 DINBO |
Code | X-34 DINBO |
Material | Carbon steel |
Hose fitting type | Female fix thread |
Elbow angle | 0 ° |
Maximum operating pressure | 18 bar |
Maximum operating pressure | 261 psi |
Hose tail execution | Serrated, with safety collar |