
€8.25/ pieceexcl. VAT
€9.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.24 | - |
15+ | €7.28 | 11.76% |
25+ | €5.82 | 29.41% |
50+ | €4.85 | 41.18% |
100+ | €3.88 | 52.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KC |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1.1/4" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN32 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |