
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KC |
Code | KC |
Material | Carbon steel |
Hose fitting type | Male thread |
Connection termination | Outer thread gas conical (BSPT) |
Connection termination size | 12 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |