
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KC |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 8" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN200 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |