
€93.93/ pieceexcl. VAT
€113.66incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.93 | - |
15+ | €82.88 | 11.76% |
25+ | €66.30 | 29.41% |
50+ | €55.25 | 41.18% |
100+ | €44.20 | 52.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KC |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 5" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN125 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |