
€39.19/ pieceexcl. VAT
€47.42incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.19 | - |
15+ | €34.58 | 11.76% |
25+ | €27.66 | 29.41% |
50+ | €23.05 | 41.18% |
100+ | €18.44 | 52.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KC |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 4" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN100 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |