



€9.52/ pieceexcl. VAT
€11.52incl. VAT
2 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.52 | - |
15+ | €8.40 | 11.76% |
25+ | €6.72 | 29.41% |
50+ | €5.60 | 41.18% |
100+ | €4.48 | 52.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2KH |
Code | 2VH |
Material | Brass |
Hose fitting type | Female fix thread |
Connection termination | Face-sealing |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |