



€3.01/ pieceexcl. VAT
€3.64incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.01 | - |
15+ | €2.66 | 11.76% |
25+ | €2.12 | 29.41% |
50+ | €1.77 | 41.18% |
100+ | €1.42 | 52.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2KH |
Code | 2KH |
Material | Brass |
Hose fitting type | Female fix thread |
Connection termination | Face-sealing |
Connection termination size | 3/8 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |