€5.91/ pieceexcl. VAT
€7.15incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.91 | - |
15+ | €5.21 | 11.76% |
25+ | €4.17 | 29.41% |
50+ | €3.48 | 41.18% |
100+ | €2.78 | 52.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1VH |
Code | 1VH |
Material | Brass |
Hose fitting type | Female fix thread |
Connection termination | Face-sealing |
Connection termination size | 3/8 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |