Hose Signaflex Plus 3/8"

  • ERIKS:15035888
Image 1
Save to list
Not available in webshop
Estimated delivery date - 08/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Signaflex Plus
Hose ID
9.4 mm
Hose ID
3/8" in
Wall thickness
0.15 mm
Outer Diameter
15.5 mm
Material of inner wall
AISI 316L
Number of braids
1
Minimum bending radius static
45 mm
Minimum bending radius dynamic
65 mm
Temperature range
from -196 to 550 °C