Hose Signaflex Plus 1/4"

  • ERIKS:15035887
Image 1
Save to list
Not available in webshop
Estimated delivery date - 11/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Signaflex Plus
Hose ID
4.8 mm
Hose ID
1/4" in
Wall thickness
0.15 mm
Outer Diameter
10.5 mm
Material of inner wall
AISI 316L
Number of braids
1
Minimum bending radius static
30 mm
Minimum bending radius dynamic
60 mm
Temperature range
from -196 to 550 °C