Hose Signaflex Plus 1"

  • ERIKS:15035891
Image 1
Save to list
Not available in webshop
Estimated delivery date - 08/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Signaflex Plus
Hose ID
25.5 mm
Hose ID
1" in
Wall thickness
0.2 mm
Outer Diameter
38.5 mm
Material of inner wall
AISI 316L
Number of braids
1
Minimum bending radius static
70 mm
Minimum bending radius dynamic
95 mm
Temperature range
from -196 to 550 °C