Hose Signaflex 3/4"

  • ERIKS:15035885
Image 1
Save to list
Not available in webshop
Estimated delivery date - 11/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Signaflex
Hose ID
20.7 mm
Hose ID
3/4" in
Wall thickness
0.2 mm
Outer Diameter
30.5 mm
Material of inner wall
AISI 316L
Minimum bending radius static
50 mm
Minimum bending radius dynamic
85 mm
Temperature range
from -196 to 550 °C