Hose Signaflex 1/8"

  • ERIKS:15035841
Image 1
Save to list
Not available in webshop
Estimated delivery date - 11/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Signaflex
Hose ID
3.2 mm
Hose ID
1/8" in
Wall thickness
0.1 mm
Outer Diameter
5.1 mm
Material of inner wall
AISI 316L
Minimum bending radius static
10 mm
Minimum bending radius dynamic
55 mm
Temperature range
from -196 to 550 °C