Hose Signaflex 1/2"

  • ERIKS:15035884
Image 1
Save to list
Not available in webshop
Estimated delivery date - 11/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Signaflex
Hose ID
11.5 mm
Hose ID
1/2" in
Wall thickness
0.15 mm
Outer Diameter
16.5 mm
Material of inner wall
AISI 316L
Minimum bending radius static
45 mm
Minimum bending radius dynamic
70 mm
Temperature range
from -196 to 550 °C