Hose Signaflex 1"

  • ERIKS:15035886
Image 1
Save to list
Not available in webshop
Estimated delivery date - 11/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Signaflex
Hose ID
25.5 mm
Hose ID
1" in
Wall thickness
0.2 mm
Outer Diameter
37 mm
Material of inner wall
AISI 316L
Minimum bending radius static
70 mm
Minimum bending radius dynamic
95 mm
Temperature range
from -196 to 550 °C