
€180.63/ pieceexcl. VAT
€218.56incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €180.63 | - |
15+ | €159.38 | 11.76% |
25+ | €127.50 | 29.41% |
50+ | €106.25 | 41.18% |
100+ | €85.00 | 52.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1VH |
Material | Brass |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN80 |
Maximum operating pressure | 6 bar |
Maximum operating pressure | 87 psi |