Hose Reconflex, roll=20m, I.D. 44x5,5

  • ERIKS:11138562
Image 1
Save to list

€28.73/ meterexcl. VAT

€34.76incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.30

-

20+

€28.73

25.00%

40+

€24.90

35.00%

60+

€22.98

40.00%

80+

€21.07

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Reconflex
Internal diameter
44 mm
Wall thickness
5.5 mm