Hose Reconduct, roll=20m, I.D. 99x6,5

  • ERIKS:11138677
Image 1
Save to list

€75.75/ meterexcl. VAT

€91.66incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€101.00

-

20+

€75.75

25.00%

40+

€65.65

35.00%

60+

€60.60

40.00%

80+

€55.55

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Reconduct
Internal diameter
99 mm
Wall thickness
6.5 mm