Hose Reconduct, roll=20m, I.D. 89x6

  • ERIKS:11138676
Image 1
Save to list

€64.65/ meterexcl. VAT

€78.23incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 15/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€86.20

-

20+

€64.65

25.00%

40+

€56.03

35.00%

60+

€51.72

40.00%

80+

€47.41

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Reconduct
Internal diameter
89 mm
Wall thickness
6 mm