Hose Reconduct, roll=20m, I.D. 32x4,5

  • ERIKS:11138629
Image 1
Save to list

€40.28/ meterexcl. VAT

€48.74incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 15/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.70

-

20+

€40.28

25.00%

40+

€34.91

35.00%

60+

€32.22

40.00%

80+

€29.54

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Reconduct
Internal diameter
32 mm
Wall thickness
4.5 mm