Hose Reconduct, roll=20m, I.D. 22x4

  • ERIKS:11012865
Image 1
Save to list

€12.00/ meterexcl. VAT

€14.52incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 15/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.00

-

20+

€12.00

25.00%

40+

€10.40

35.00%

60+

€9.60

40.00%

80+

€8.80

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Reconduct
Internal diameter
22 mm
Wall thickness
4 mm