Hose Reconduct EVA EC, roll=30m, I.D. 40x4,7

  • ERIKS:12712745
Image 1
Save to list

€27.68/ meterexcl. VAT

€33.49incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 11/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€36.90

-

30+

€27.68

25.00%

60+

€23.99

35.00%

90+

€22.14

40.00%

120+

€20.30

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Reconduct EC
Internal diameter
40 mm
Wall thickness
4.7 mm