Hose Reconduct EVA EC, roll=30m, I.D. 25x3,6

  • ERIKS:12357171
Image 1
Save to list

€19.13/ meterexcl. VAT

€23.15incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 14/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€25.50

-

30+

€19.13

25.00%

60+

€16.58

35.00%

90+

€15.30

40.00%

120+

€14.03

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Reconduct EC
Internal diameter
25 mm
Wall thickness
3.6 mm