Hose Premium Polyros, roll=50m, I.D. 7x2mm

  • ERIKS:12159701
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
7 mm
Wall thickness
2 mm
Outer Diameter
11 mm
Roll length
50 m
Weight
0.06 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C