Hose Premium Polyros, roll=50m, I.D. 7x1.5mm

  • ERIKS:12402135
Image 1
Save to list

€1.46/ meterexcl. VAT

€1.77incl. VAT

Sold per: 50Min. order: 50

450 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.46

-

100+

€1.10

25.00%

400+

€0.95

35.00%

700+

€0.80

45.00%

1000+

€0.73

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
7 mm
Wall thickness
1.5 mm
Outer Diameter
10 mm
Roll length
50 m
Weight
0.04 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C