Hose Premium Polyros, roll=50m, I.D. 6x1mm

  • ERIKS:10014882
Image 1
Save to list

€0.73/ meterexcl. VAT

€0.88incl. VAT

Sold per: 100Min. order: 100

200 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.97

-

100+

€0.73

25.00%

400+

€0.63

35.00%

700+

€0.53

45.00%

1000+

€0.49

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
6 mm
Wall thickness
1 mm
Outer Diameter
8 mm
Roll length
50 m
Weight
0.02 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C