Hose Premium Polyros, roll=50m, I.D. 38x3.5mm

  • ERIKS:12748493
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
38 mm
Wall thickness
3.5 mm
Outer Diameter
45 mm
Roll length
50 m
Weight
0.64 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C