Hose Premium Polyros, roll=50m, I.D. 18x2mm

  • ERIKS:12692066
Image 1
Save to list

€2.49/ meterexcl. VAT

€3.01incl. VAT

Sold per: 50Min. order: 50

252 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.32

-

50+

€2.49

25.00%

200+

€2.16

35.00%

400+

€1.99

40.00%

700+

€1.83

45.00%

1000+

€1.66

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
18 mm
Wall thickness
2 mm
Outer Diameter
22 mm
Roll length
50 m
Weight
0.15 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C