Hose Premium Polyros, roll=50m, I.D. 15x3mm

  • ERIKS:10014899
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€3.16

-

50+

€2.37

25.00%

200+

€2.05

35.00%

400+

€1.90

40.00%

700+

€1.74

45.00%

1000+

€1.58

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
15 mm
Wall thickness
3 mm
Outer Diameter
21 mm
Roll length
50 m
Weight
0.14 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C