Hose Premium Polyros, roll=25m, I.D. 60x5mm

  • ERIKS:12138452
Image 1
Save to list

€26.80/ meterexcl. VAT

€32.43incl. VAT

19 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
60 mm
Wall thickness
5 mm
Temperature range
from -20 to 60 °C