Hose Premium Polyros, roll=25m, I.D. 40x4.5mm

  • ERIKS:12411037
Image 1
Save to list

€19.10/ meterexcl. VAT

€23.11incl. VAT

168 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
40 mm
Wall thickness
4.5 mm
Temperature range
from -20 to 60 °C