Hose Premium Multibar, roll=50m, I.D. 10x3mm

  • ERIKS:10014830
Image 1
Save to list

€2.19/ meterexcl. VAT

€2.65incl. VAT

Sold per: 50Min. order: 50

830 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.92

-

50+

€2.19

25.00%

100+

€1.90

35.00%

300+

€1.46

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
10 mm
Wall thickness
3 mm
Outer Diameter
16 mm
Maximum operating pressure
21 bar
Minimum burst pressure
63 bar
Minimum bending radius
40 mm
Roll length
50 m
Weight
0.15 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No