Hose Polytube blue, roll=50m, O.D. 12x1,5

  • ERIKS:10069639
Image 1
Application: Pneumatic, flexible pipe in the chemical and pneumatic industry and laboratories. Suitable for drink vending machines.

Temperature range: -40 °C to +60 °C

Properties: blue, polyethylene (LDPE)

Connections: Rectupush push-in couplings
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polytube
Hose material
PE
Internal diameter
9 mm
Wall thickness
1.5 mm
Outer diameter
12 mm
Temperature range
from -40 to 60 °C
Roller length
50 m
Colour
Blue