Hose Polytube black, roll=50m, O.D. 8x1

  • ERIKS:11482717
Image 1
Application: Pneumatic, flexible pipe in the chemical and pneumatic industry and laboratories. Suitable for drink vending machines.

Temperature range: -40 °C to +60 °C

Properties: black, polyethylene (LDPE)

Connections: Rectupush push-in couplings
Save to list

€0.70/ meterexcl. VAT

€0.85incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.93

-

50+

€0.70

25.00%

100+

€0.65

30.00%

250+

€0.56

40.00%

500+

€0.47

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polytube
Hose material
PE
Internal diameter
6 mm
Wall thickness
1 mm
Outer diameter
8 mm
Temperature range
from -40 to 60 °C
Roller length
50 m
Colour
Black