Hose Polytube black, roll=50m, O.D. 12x1,5

  • ERIKS:10069643
Image 1
Application: Pneumatic, flexible pipe in the chemical and pneumatic industry and laboratories. Suitable for drink vending machines.

Temperature range: -40 °C to +60 °C

Properties: black, polyethylene (LDPE)

Connections: Rectupush push-in couplings
Save to list

€3.15/ meterexcl. VAT

€3.81incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.50

-

50+

€3.38

25.00%

100+

€3.15

30.00%

250+

€2.70

40.00%

500+

€2.25

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polytube
Hose material
PE
Internal diameter
9 mm
Wall thickness
1.5 mm
Outer diameter
12 mm
Temperature range
from -40 to 60 °C
Roller length
50 m
Colour
Black