Hose Polytube black, roll=500m, O.D. 8x1

  • ERIKS:11098659
Image 1
Application: Pneumatic, flexible pipe in the chemical and pneumatic industry and laboratories. Suitable for drink vending machines.

Temperature range: -40 °C to +60 °C

Properties: black, polyethylene (LDPE)

Connections: Rectupush push-in couplings
Save to list

€463.50/ pieceexcl. VAT

€560.84incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€463.50

-

6+

€370.80

20.00%

10+

€347.63

25.00%

20+

€301.27

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polytube
Hose material
PE
Internal diameter
6 mm
Wall thickness
1 mm
Outer diameter
8 mm
Temperature range
from -40 to 60 °C
Roller length
500 m
Colour
Black