Hose Polytube black, roll=100m, O.D. 4x1

  • ERIKS:11030705
Image 1
Application: Pneumatic, flexible pipe in the chemical and pneumatic industry and laboratories. Suitable for drink vending machines.

Temperature range: -40 °C to +60 °C

Properties: black, polyethylene (LDPE)

Connections: Rectupush push-in couplings
Save to list

€0.72/ meterexcl. VAT

€0.87incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.96

-

100+

€0.72

25.00%

200+

€0.67

30.00%

500+

€0.58

40.00%

1000+

€0.48

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polytube
Hose material
PE
Internal diameter
2 mm
Wall thickness
1 mm
Outer diameter
4 mm
Temperature range
from -40 to 60 °C
Roller length
100 m
Colour
Black