Hose Polymetra Clear, roll=60m, I.D. 12x3mm

  • ERIKS:14509594
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
12 mm
Wall thickness
3 mm
Outer Diameter
18 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
95 %
Minimum bending radius
45 mm
Roll length
60 m
Weight
0.18 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F