Hose Polymetra Clear, roll=30m, I.D. 70x6.5mm

  • ERIKS:11195667
Image 1
Save to list

€85.20/ meterexcl. VAT

€103.09incl. VAT

11 In stock - Available while stock lasts - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€85.20

-

30+

€63.90

25.00%

60+

€55.38

35.00%

90+

€51.12

40.00%

120+

€46.86

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
70 mm
Wall thickness
6.5 mm
Outer Diameter
83 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
210 mm
Roll length
30 m
Weight
2.04 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C