Hose Polymetra Clear, roll=30m, I.D. 30x4mm

  • ERIKS:10014861
Image 1
Save to list

€24.10/ meterexcl. VAT

€29.16incl. VAT

24 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.10

-

30+

€18.08

25.00%

60+

€15.67

35.00%

90+

€14.46

40.00%

120+

€13.26

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
30 mm
Wall thickness
4 mm
Outer Diameter
38 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
70 mm
Roll length
30 m
Weight
0.6 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No